Shop All Toggle & Latch Clamps
De-Sta-Co
With 207 Mounting Pattern 2002-Ur
Mfr # 2002-UR207
Zoro # G3189439
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Handle Design Locking Vertical Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-UR207
- Zoro # G3189439
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 4.27 in |
Overall Width | 1.76 in |
Max Height Under Arm | 1 - 1.5" |
Max Arm Length | Less than 2" |
Arm Length | 1.93 in |
Height Under Arm | 1.25 in |
Spindle Thread Size | M6 |
Tip Diameter | 0.63 in |
Overall Depth | 5.01 in |
Fastener Thread Size | 1/8 in |
Description
With 207 Mounting Pattern 2002-Ur, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Open U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 1.25 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- De-Sta-Co Clamps