Shop All Toggle & Latch Clamps
De-Sta-Co
With 207 Mounting Pattern 2002-U
Mfr # 2002-U207
Zoro # G0579428
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Handle Design Standard Vertical Handle
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-U207
- Zoro # G0579428
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 3.29 in |
Overall Width | 1.76 in |
Max Arm Length | Less than 2" |
Arm Length | 1.93 in |
Height Under Arm | 1.25 in |
Max Height Under Arm | 1 - 1.5" |
Overall Depth | 5.01 in |
Tip Diameter | 0.63 in |
Spindle Thread Size | M6 |
Fastener Thread Size | 1/8 in |
Description
With 207 Mounting Pattern 2002-U, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Open U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.93 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- STARRETT Rod Only 1/4IN (657X)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- De-Sta-Co Clamps