Shop All Handle Toggle Clamp Accessories
De-Sta-Co
W/ Release Lever 371-R
Mfr # 371-R
Zoro # G3129351
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width 2.63 in
- Overall Length 11.89 in
- Includes Latch Plate No
- Includes Locking Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 371-R
- Zoro # G3129351
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 2.63 in |
Overall Length | 11.89 in |
Overall Depth | 2.58 in |
Fastener Thread Size | 5/16 in |
Height Under Arm | 1.42 in |
Arm Length | 2.81 in |
Description
W/ Release Lever 371-R, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 750 lbf, Hook Adjustment - Maximum 0.94 in, Drawing Movement Without Thumb Control 5.38 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.81 in, Body Material Steel, Clamping Force 750 lb, Drawing Movement With Thumb Control 5.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips (68-079G)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- De-Sta-Co Handle Toggle Clamp Accessories