Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Hold Down Clamp, 750 lb Cap
Mfr # 5905-B
Zoro # G5178223
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged Bar
- Holding Capacity (Lb.) 750
- Overall Height (In.) 6.24 in
- Body Material Forged Steel
- Overall Length (In.) 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5905-B
- Zoro # G5178223
- UPC # 697437979810
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.24 in |
Overall Length (In.) | 4.02 in |
Height Under Arm (In.) | 1.27 in |
Arm Length | 2.49 in |
Overall Length | 4.02 in |
Max Arm Length | 2 - 3" |
Height Under Arm | 1.27 in |
Overall Width | 2.13 in |
Max Height Under Arm | 1 - 1.5" |
Overall Depth | 6.75 in |
Description
Vertical Handle Hold Down Clamp, Base Mounting Style Solid, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 135 Degrees , Arm Length 2.49 in, Height Under Arm 1.27 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Body Material Forged Steel, Overall Depth 6.75 in, Overall Length 4.02 in, Overall Width 2.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250 T BKA)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 63, H=37, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2101)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- De-Sta-Co Toggle & Latch Clamps