Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Hold Down Clamp, 700 lb Cap
Mfr # 5105-B
Zoro # G2999440
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Base, Solid Bar
- Holding Capacity (Lb.) 700
- Overall Height (In.) 6.14 in
- Body Material Forged Steel
- Overall Length (In.) 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5105-B
- Zoro # G2999440
- UPC # 697437979339
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.14 in |
Overall Length (In.) | 4.13 in |
Height Under Arm (In.) | 2.14 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | Greater than 2" |
Arm Length | 2.51 in |
Height Under Arm | 2.14 in |
Details
Item | Vertical Handle Hold Down Clamp |
Type | Solid Base, Solid Bar |
Holding Capacity (Lb.) | 700 |
Body Material | Forged Steel |
Arm | Solid, Can Machine Or Weld |
Handle | Vertical |
Handle Design | Standard Vertical Handle |
Application | Assembly, Clamping, Welding |
Locking Handle Included | Standard |
Holding Capacity - Maximum | 700 lbf |
Accommodates Workpiece Variation | No |
Clamp Arm Opening Angle | 89 Degrees |
Base Mounting Style | Solid |
Handle Orientation | Vertical |
Arm and Tip Style | Solid Bar with No Tip |
Arm Style | Solid Bar |
Includes Locking Handle | No |
Description
Vertical Handle Hold Down Clamp, Base Mounting Style Solid, Handle Orientation Vertical, Holding Capacity - Maximum 700 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 89 Degrees , Arm Length 2.51 in, Height Under Arm 2.14 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Body Material Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12-06)
- STARRETT Divider (85F)
- CRESCENT NICHOLSON 6" Round Smooth Cut Bastard File (11781)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- DE-STA-CO Latch Clamp, 9.65 in L, 3.13 in W (385-SS)
- DE-STA-CO Locking Latch Clamp, 10.65 in L, 3.13 in W (385-RSS-M-25)
- De-Sta-Co Clamps