De-Sta-Co

Vertical Hold Down Clamp, 375 lb. Cap.


product price: $31.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Holding Capacity (Lb.) 375
  • Overall Height (In.) 3.31 in
  • Body Material Steel
  • Spindle Material Neoprene
  • Height Under Arm (In.) 2.68 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 3.31 in
Height Under Arm (In.) 2.68 in
Max Arm Length 2 - 3"
Overall Depth 3.31 in
Max Height Under Arm Greater than 2"
Arm Length 2.53 in
Height Under Arm 2.68 in

Description

Vertical Hold Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 185 Degrees , Arm Length 2.53 in, Height Under Arm 2.68 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (507107), Spindle (507208-M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.