De-Sta-Co

Vertical Hold Down Clamp, 1600 lb Cap


product price: $86.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Flanged Base, Solid Bar
  • Holding Capacity (Lb.) 1,600
  • Overall Height (In.) 9.27 in
  • Body Material Forged Steel
  • Overall Length (In.) 6.02 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 9.27 in
Overall Length (In.) 6.02 in
Height Under Arm (In.) 1.99 in
Dia. (In.) 0.41 in
Max Height Under Arm 1.51 - 2"
Overall Depth 9.27 in
Max Arm Length Greater than 3"
Arm Length 3.76 in
Overall Width 2.76 in
Overall Length 6.02 in
Height Under Arm 1.99 in

Description

Vertical Handle Hold Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 132 Degrees , Arm Length 3.76 in, Height Under Arm 1.99 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Body Material Forged Steel, Mounting Holes Center to Center - Long Side 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.