Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Hold Down Clamp, 1150 lb Cap
Mfr # 5110-BR
Zoro # G2999416
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Base, Solid Bar, With Toggle Lock Plus
- Holding Capacity (Lb.) 1,150
- Overall Height (In.) 8.39 in
- Body Material Forged Steel
- Overall Length (In.) 6.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5110-BR
- Zoro # G2999416
- UPC # 697437979384
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.39 in |
Overall Length (In.) | 6.33 in |
Height Under Arm (In.) | 3.05 in |
Max Arm Length | Greater than 3" |
Height Under Arm | 3.05 in |
Arm Length | 3.83 in |
Max Height Under Arm | Greater than 2" |
Details
Item | Vertical Handle Hold Down Clamp |
Type | Solid Base, Solid Bar, With Toggle Lock Plus |
Holding Capacity (Lb.) | 1,150 |
Body Material | Forged Steel |
Handle | Vertical |
Arm | Solid, Can Machine Or Weld |
Handle Design | Locking Vertical Handle |
Application | Assembly, Clamping, Welding |
Accommodates Workpiece Variation | No |
Includes Locking Handle | Yes |
Locking Handle Included | Locking |
Holding Capacity - Maximum | 1,150 lbf |
Arm and Tip Style | Solid Bar with No Tip |
Arm Style | Solid Bar |
Clamp Arm Opening Angle | 74 Degrees |
Handle Orientation | Vertical |
Base Mounting Style | Flange |
Description
Vertical Handle Hold Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,150 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 74 Degrees , Arm Length 3.83 in, Height Under Arm 3.05 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Body Material Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- De-Sta-Co Clamps