Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Hold Down Clamp, 1150 lb Cap
Mfr # 5110-B
Zoro # G2999425
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 1,150
- Overall Height (In.) 8.39 in
- Body Material Steel
- Overall Length (In.) 6.33 in
- Height Under Arm (In.) 3.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5110-B
- Zoro # G2999425
- UPC # 697437979377
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.39 in |
Overall Length (In.) | 6.33 in |
Height Under Arm (In.) | 3.05 in |
Arm Length | 3.83 in |
Height Under Arm | 3.05 in |
Max Height Under Arm | Greater than 2" |
Max Arm Length | Greater than 3" |
Overall Width | 2.76 in |
Overall Depth | 8.39 in |
Overall Length | 6.33 in |
Description
The DE-STA-CO 5110-B Vertical Handle Hold Down Clamp is a high quality, industrial grade toggle clamp. It has a vertical handle and can be mounted on the machine or welded to the work piece. This hold down clamp is solid and can be machined or welded. The arm of this latch clamp has an overall length of 6.33 in., height under arm of 3.05 in., and overall height of 8.39 in.. The holding capacity for this vertical handle hold down clamp is 1,150 lb. If you need a reliable tool that can handle tough jobs, then this DE STA CO Vertical Handle Hold Down Clamp will do the trick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- MILWAUKEE TOOL 21 ft. Concrete Vibrator Shaft (48-37-7021)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Locking Latch Clamp, 8.82 in L, 1.93 in W (351-RSS)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- De-Sta-Co Clamps