Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2010-S
Mfr # 2010-S
Zoro # G0876009
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Handle Design Standard Vertical Handle
- Overall Length 6.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2010-S
- Zoro # G0876009
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 6.09 in |
Overall Width | 2.62 in |
Max Arm Length | Greater than 3" |
Height Under Arm | 1.7 in |
Arm Length | 3.51 in |
Max Height Under Arm | 1.51 - 2" |
Spindle Thread Size | M10 |
Overall Depth | 9.08 in |
Fastener Thread Size | 5/16 in |
Description
Vertical Clamp 2010-S, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,400 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 78 Degrees , Arm Length 3.51 in, Height Under Arm 1.7 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 1,400 lb, Fastener Thread Size 5/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #26 (44096)
- MILWAUKEE TOOL SHOCKWAVE Bit Holder with CRing, 14 in Drive, Hex Drive, 14 in Shank, Hex Shank, Steel (48-32-4505)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- De-Sta-Co Clamps