Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2007-Ubr
Mfr # 2007-UBR
Zoro # G3189475
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Handle Design Locking Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2007-UBR
- Zoro # G3189475
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 6.6 in |
Overall Width | 1.25 in |
Height Under Arm | 1.68 in |
Max Height Under Arm | 1.51 - 2" |
Arm Length | 2.88 in |
Max Arm Length | 2 - 3" |
Overall Depth | 7.94 in |
Tip Diameter | 0.83 in |
Fastener Thread Size | 1/4 in |
Spindle Thread Size | M8 |
Description
Vertical Clamp 2007-Ubr, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Open U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.68 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010/DCB203)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- De-Sta-Co Toggle & Latch Clamps