Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2007-Sbr
Mfr # 2007-SBR
Zoro # G3189457
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Handle Design Locking Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Welding
- Overall Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2007-SBR
- Zoro # G3189457
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 1.25 in |
Overall Length | 6.6 in |
Max Arm Length | 2 - 3" |
Arm Length | 2.85 in |
Max Height Under Arm | 1.51 - 2" |
Height Under Arm | 1.68 in |
Spindle Thread Size | M8 |
Overall Depth | 7.94 in |
Fastener Thread Size | 1/4 in |
Description
Vertical Clamp 2007-Sbr, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.85 in, Height Under Arm 1.68 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- KIPP Catch Plate Style A (K0044.9136282)
- De-Sta-Co Toggle & Latch Clamps