Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2002-Ubr
Mfr # 2002-UBR
Zoro # G3189420
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Handle Design Locking Vertical Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-UBR
- Zoro # G3189420
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 4.27 in |
Overall Width | 0.94 in |
Arm Length | 1.93 in |
Height Under Arm | 1.28 in |
Max Height Under Arm | 1 - 1.5" |
Max Arm Length | Less than 2" |
Spindle Thread Size | M6 |
Fastener Thread Size | 1/8 in |
Overall Depth | 5.28 in |
Tip Diameter | 0.63 in |
Description
Vertical Clamp 2002-Ubr, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Open U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 1.28 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- OTC Puller Jaw (32054)
- MITUTOYO Standard Roughness Specimen (178-602)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- De-Sta-Co Toggle & Latch Clamps