Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2002-Sr
Mfr # 2002-SR
Zoro # G3189411
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Handle Design Locking Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Overall Width 1.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-SR
- Zoro # G3189411
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 1.52 in |
Overall Length | 4.27 in |
Arm Length | 1.91 in |
Max Arm Length | Less than 2" |
Height Under Arm | 0.95 in |
Max Height Under Arm | 1 - 1.5" |
Spindle Thread Size | M6 |
Fastener Thread Size | 1/8 in |
Overall Depth | 4.72 in |
Description
Vertical Clamp 2002-Sr, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.91 in, Height Under Arm 0.95 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- SUPERIOR TOOL 9-1/4" L Steel Pipe Wrench (6011)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Latch Clamp, 9.65 in L, 3.13 in W (385-SS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- KIPP Catch Plate, Style B (K0051.9254782)
- De-Sta-Co Clamps