Shop All Toggle & Latch Clamps
De-Sta-Co
Vertical Clamp 2002-Sbr
Mfr # 2002-SBR
Zoro # G3189405
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Handle Design Locking Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Welding, Woodworking
- Overall Width 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-SBR
- Zoro # G3189405
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 0.94 in |
Overall Length | 4.27 in |
Arm Length | 1.91 in |
Height Under Arm | 1.28 in |
Max Arm Length | Less than 2" |
Max Height Under Arm | 1 - 1.5" |
Spindle Thread Size | M6 |
Overall Depth | 5.28 in |
Fastener Thread Size | 1/8 in |
Description
Vertical Clamp 2002-Sbr, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.91 in, Height Under Arm 1.28 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH3 (T21502)
- KO-KEN Extension Bar 100mm 1/2 Sq. Drive (4760-100)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- De-Sta-Co Clamps