Shop All Pneumatic Flow Control Valves
De-Sta-Co
Valve Kit, Failsafe, G1/4 Ports
Mfr # OFSV-006
Zoro # G1156815
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type BSPT
- Accessory Type Fail Safe Valve
- Compatible Gripper Series RP, RPR
- Product Type Fail Safe Valve
- Compatible with Manufacturer Model Number RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OFSV-006
- Zoro # G1156815
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Connection Size | 1/4 in |
Details
Item | Locking Valve Kit |
Connection Type | BSPT |
Accessory Type | Fail Safe Valve |
Compatible Gripper Series | RP, RPR |
Product Type | Fail Safe Valve |
Compatible with Manufacturer Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Compatible with Series | RP, RPR |
Compatible Manufacturer Part Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Compatible Manufacturer Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
For Use with Mfr. Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
For Use With Mfr. Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Description
Locking Valve Kit, Compatible with Series RP, RPR, Product Type Fail Safe Valve, Compatible with Grainger Part Number 28WH85, Compatible with Manufacturer Model Number RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350, Connection Size 1/4 in, Connection Type BSPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4201FG-04-12S)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- De-Sta-Co Pneumatic Valves