Shop All Pneumatic Flow Control Valves
De-Sta-Co
Valve Kit, Failsafe, 1/4 Npt Ports
Mfr # OFSV-003
Zoro # G1156788
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Product Type Fail Safe Valve
- Accessory Type Fail Safe Valve
- Compatible Gripper Series RP, RPR
- Compatible with Series RP, RPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OFSV-003
- Zoro # G1156788
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Connection Size | 1/4 in |
Details
Item | Locking Valve Kit |
Connection Type | NPT |
Product Type | Fail Safe Valve |
Accessory Type | Fail Safe Valve |
Compatible Gripper Series | RP, RPR |
Compatible with Series | RP, RPR |
Compatible with Manufacturer Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Compatible Manufacturer Part Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Compatible Manufacturer Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
For Use with Mfr. Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
For Use With Mfr. Model Number | RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350 |
Description
Locking Valve Kit, Compatible with Series RP, RPR, Product Type Fail Safe Valve, Compatible with Grainger Part Number 28WH85, Compatible with Manufacturer Model Number RP-19, RPR-63M-150, RPR-63M-200, RPR-63M-250, RPR-63M-300, RPR-63M-350, Connection Size 1/4 in, Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-51)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- SIEMENS Valve And Actuator, Pneumatic, Pipe 1/2 In (257-02041)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3201F-N02-11S)
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- CAMOZZI Unidirection Flow Controller, 10/32 Unf (RFU 452-M5)
- De-Sta-Co Pneumatic Valves