Shop All Back Up Pads
De-Sta-Co
Vacuum Gripping Cup, 1/8, Nitrile, 1.15 lb
Mfr # VC-BM50N-18M
Zoro # G809944236
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ARV Vacuum Gripper
- Port Type G
- Pad Material NBR
- Weight 1.15 lb
- Pad Type Multi-Bellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # VC-BM50N-18M
- Zoro # G809944236
- Country of Origin United States
- Category Back Up Pads
Dimensions
Outside Diameter | 1 31/32 in |
Pad Diameter | 50.04 mm |
Pad Height | 23.11 mm |
Port Size | 1/8 in |
Details
Item | Vacuum Pad Assembly |
Series | ARV Vacuum Gripper |
Port Type | G |
Pad Material | NBR |
Weight | 1.15 lb |
Pad Type | Multi-Bellows |
Pad Color | Black |
Durometer | 50A |
Maximum Operating Temperature | 275 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 1 31/32 in, Pad Color Black, Pad Diameter 50.04 mm, Pad Height 23.11 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 1.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838887)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- DE-STA-CO Vacuum Gripping Cup, 1/8, Nitrile, 0.22 lb (VC-F30N-18M)
- 3M Finishing Material (81235)
- PFERD 5" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69484)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Festool OE # 498986 / 87 / 88 (RSP41)
- EEZER PRODUCTS 3in Hook and Loop, Heavy Duty Backup Pad, Soft Edge, 1/4x20 Male Thread (3010KS)
- MIRKA Backup Pad 3"X5" Grip 54H (For Mr-35Sgv) (935GV)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- De-Sta-Co Back Up Pads