Shop All Back Up Pads
De-Sta-Co
Vacuum Gripping Cup, 1/8, Nitrile, 0.69 lb
Mfr # VC-F50N-18M
Zoro # G709944268
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ARV Vacuum Gripper
- Weight 0.69 lb
- Port Type G
- Maximum Operating Temperature 275 Degrees F
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # VC-F50N-18M
- Zoro # G709944268
- Country of Origin United States
- Category Back Up Pads
Dimensions
Pad Diameter | 50.04 mm |
Pad Height | 14.48 mm |
Outside Diameter | 2 3/32 in |
Port Size | 1/8 in |
Details
Item | Vacuum Pad Assembly |
Series | ARV Vacuum Gripper |
Weight | 0.69 lb |
Port Type | G |
Maximum Operating Temperature | 275 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Pad Material | NBR |
Durometer | 50A |
Pad Color | Black |
Pad Type | Flat |
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 2 3/32 in, Pad Color Black, Pad Diameter 50.04 mm, Pad Height 14.48 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 18 in. L X 12 in. W 36 Grit Silicon Carbide Floor Sanding Sheet (6216)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Not Applicable, Ceramic, 777F, Orange (7000118384)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- DE-STA-CO Vacuum Gripping Cup, 1/8, Nitrile, 0.22 lb (VC-F30N-18M)
- BUFF AND SHINE Yellow 3"x1"Lt CompoundgPolishg(2pk) (BUF330G)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TR, (66261055103)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- NORTON ABRASIVES Sanding Disc, Color Yellow, 15,000 RPM (63642506139)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 4-1/2D, Arbor Hole (63642502122)
- De-Sta-Co Back Up Pads