Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 6In.H X 4In.W 12In.L
Mfr # CPI-BS-6-1/8-4-12
Zoro # G1054201
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-1/8-4-12
- Zoro # G1054201
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 6In.H X 4In.W 12In.L |
Description
Urethane Bar 6In.H X 4In.W 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Plug Valve, 2 In, Lever Operated, CI (5802RTL)
- KOHLER Piston Assembly, 4-11/16"x7-1/2"x2" Size (K-1151752)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-486)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (ACF00012)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', White (PU04M/532AW)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- De-Sta-Co Tubing