Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 6In.H X 2In.W X 12In.L
Mfr # CPI-BS-6-3/8-2-12
Zoro # G1053407
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-3/8-2-12
- Zoro # G1053407
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 6In.H X 2In.W X 12In.L |
Description
Urethane Bar 6In.H X 2In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze (1060710)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT012100)
- TYGON Tubing, Braided, Poly, 3/8 In, Clear (AZY02029)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Clear (PU14AC)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- De-Sta-Co Polyurethane Tubing