Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 6In.H X 2In.W X 12In.L
Mfr # CPI-BS-6-1/2-2-12
Zoro # G1053967
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-1/2-2-12
- Zoro # G1053967
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 6In.H X 2In.W X 12In.L |
Description
Urethane Bar 6In.H X 2In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In. (1182 1/2)
- KERICK Float Ball, Round, Polyethylene, 6 In (PF06)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHM120)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 28 In (2MPS-14-40-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft. (ZUSA-HT-449)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 100 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1094U60R00)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3368)
- De-Sta-Co Polyurethane Tubing