Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 6In.H X 1In.W X 12In.L
Mfr # CPI-BS-6-1/4-1-12
Zoro # G1053650
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-1/4-1-12
- Zoro # G1053650
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 6In.H X 1In.W X 12In.L |
Description
Urethane Bar 6In.H X 1In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC300)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Black (PU04M/532ABK)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', White (PU08M/516AW)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- De-Sta-Co Tubing