Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 5In.H X 3In.W X 12In.L
Mfr # CPI-BS-5-1/4-3-12
Zoro # G1054387
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-5-1/4-3-12
- Zoro # G1054387
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 5In.H X 3In.W X 12In.L |
Description
Urethane Bar 5In.H X 3In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Aerator - 2.2 GPM (RP53998)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-120)
- AMERICAN STANDARD Decratve BthromSink Trap Br. Nckl (7720.018.295)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 1/2" OD (T26375)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- De-Sta-Co Tubing