Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 5In.H X 2In.W X 12In.L
Mfr # CPI-BS-5-2-3-12
Zoro # G1053669
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-5-2-3-12
- Zoro # G1053669
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 5In.H X 2In.W X 12In.L |
Description
Urethane Bar 5In.H X 2In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- PARKER 3/8" Compression 316 SS Nut (6 BL-SS)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow (PU06MAY)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Clear (PU06MAC)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT014100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- De-Sta-Co Tubing