Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 4In.H X 1In.W X 12In.L
Mfr # CPI-BS-4-1/8-1-12
Zoro # G1053897
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-4-1/8-1-12
- Zoro # G1053897
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 4In.H X 1In.W X 12In.L |
Description
Urethane Bar 4In.H X 1In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- De-Sta-Co Tubing