Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 3In.H X 4In.W X 12In.L
Mfr # CPI-BS-3-2-4-12
Zoro # G1056091
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-3-2-4-12
- Zoro # G1056091
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 3In.H X 4In.W X 12In.L |
Description
Urethane Bar 3In.H X 4In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (457005)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- OATEY Test Plug Plastic 3In (33402)
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ACB-50)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- De-Sta-Co Tubing