Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 3In.H X 2In.W X 12In.L
Mfr # CPI-BS-3-1/8-2-12
Zoro # G1055139
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-3-1/8-2-12
- Zoro # G1055139
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 3In.H X 2In.W X 12In.L |
Description
Urethane Bar 3In.H X 2In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y50)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-465)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', White (PU14AW)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 9 1/2 In (2MPS-532-05-01)
- De-Sta-Co Polyurethane Tubing