Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 2In.H X 4In.W X 12In.L
Mfr # CPI-BS-2-1/8-4-12
Zoro # G1055577
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-2-1/8-4-12
- Zoro # G1055577
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 2In.H X 4In.W X 12In.L |
Description
Urethane Bar 2In.H X 4In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- KOHLER Flush Valve Kit (87998)
- MAXITROL Rv20Lt-3/8 3/8" Gas Pressure (RV20LT-3/8)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038050)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- De-Sta-Co Tubing