Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 2In.H X 3In.W X 12In.L
Mfr # CPI-BS-2-1/2-3-12
Zoro # G1054685
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-2-1/2-3-12
- Zoro # G1054685
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 2In.H X 3In.W X 12In.L |
Description
Urethane Bar 2In.H X 3In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- THERM-O-DISC Electric Water Heater Control Upper Thermostat with limit, 90-150 Degrees, Bulk Packed (59T/66T)
- ZORO SELECT Dust Cap, 3 In (3LX50)
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- ALL-SOURCE 25 Ft. x 1/4 In. Poly Tubing Ice Maker Installation Kit (456045)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-2913)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (ACF00014)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- De-Sta-Co Polyurethane Tubing