Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 1In.H X 4In.W X 12In.L
Mfr # CPI-BS-1-NB-4-12
Zoro # G1055857
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-1-NB-4-12
- Zoro # G1055857
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 1In.H X 4In.W X 12In.L |
Description
Urethane Bar 1In.H X 4In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- KOHLER Membrane, 22 Nozzle (1051682)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT014100)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-2913)
- TYGON Tubing, Tygothane(R), 1 1/4 In OD, 100 Ft (AEM02062)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT034100)
- De-Sta-Co Tubing