Shop All Polyurethane Tubing
De-Sta-Co
Urethane Bar 1In.H X 1In.W X 12In.L
Mfr # CPI-BS-1-1/8-1-12
Zoro # G1054475
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Urethane Bar 1In.H X 1In.W X 12In.L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-1-1/8-1-12
- Zoro # G1054475
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane Bar 1In.H X 1In.W X 12In.L |
Includes | Urethane Bar 1In.H X 1In.W X 12In.L |
Description
Urethane Bar 1In.H X 1In.W X 12In.L, Includes Urethane Bar 1In.H X 1In.W X 12In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 In, 6 In L (24500013206000)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- HYDROMAXX 1/4" IDx3/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014050)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100m, Light Blue (PU12MFLB)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- De-Sta-Co Tubing