Shop All Polyurethane Tubing
De-Sta-Co
Urethane 6In.Hx2In.Wx24In. 1In. St Plate
Mfr # CPI-BS-6-1-2-24
Zoro # G1053556
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-1-2-24
- Zoro # G1053556
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 6In.Hx2In.Wx24In. 1In. St Plate |
Description
Urethane 6In.Hx2In.Wx24In. 1In. St Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Pressure Repair Coupling with No Stop (XPRC12NS)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- De-Sta-Co Polyurethane Tubing