Shop All Polyurethane Tubing
De-Sta-Co
Urethane 6In.Hx2In.W2In.L 1/4In. St Pla
Mfr # CPI-BS-6-1/4-2-24
Zoro # G1053626
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-1/4-2-24
- Zoro # G1053626
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 6In.Hx2In.W2In.L 1/4In. St Pla |
Description
Urethane 6In.Hx2In.W2In.L 1/4In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P610)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black (1PBT2)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT038100)
- ZORO SELECT Poly Tubing, Spiral, OD 1/2 In, 48 In (2MPS-12-40-01)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT912050)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- De-Sta-Co Tubing