Shop All Polyurethane Tubing
De-Sta-Co
Urethane 6In.Hx1In.Wx24In. 3/8In. St Pla
Mfr # CPI-BS-6-3/8-1-24
Zoro # G1053416
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-6-3/8-1-24
- Zoro # G1053416
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 6In.Hx1In.Wx24In. 3/8In. St Pla |
Description
Urethane 6In.Hx1In.Wx24In. 3/8In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- ELKAY Push Bar Repair Kit (98537C)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear (PT0404-100TC)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Black (PU08M/516ABK)
- De-Sta-Co Polyurethane Tubing