Shop All Polyurethane Tubing
De-Sta-Co
Urethane 5In.Hx4In.Wx24In. 1/4In. St Pla
Mfr # CPI-BS-5-1/4-4-24
Zoro # G1054350
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-5-1/4-4-24
- Zoro # G1054350
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 5In.Hx4In.Wx24In. 1/4In. St Pla |
Description
Urethane 5In.Hx4In.Wx24In. 1/4In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (400-AC3834)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER 3/4" A-LOK 316 SS 90 Degree Elbow (12EE12-316)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Light Blue (PU38ALB)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black (PU50-BBLK PU12-BBLK)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- De-Sta-Co Polyurethane Tubing