Shop All Polyurethane Tubing
De-Sta-Co
Urethane 5In.Hx1In.Wx24In. 1/2In. St Pla
Mfr # CPI-BS-5-1/2-1-24
Zoro # G1055979
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-5-1/2-1-24
- Zoro # G1055979
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 5In.Hx1In.Wx24In. 1/2In. St Pla |
Description
Urethane 5In.Hx1In.Wx24In. 1/2In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (6RCY5)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (439210)
- PERRIN & ROWE Wall Mounted Shaving Mirror In English Gold (U.6918EG)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038050)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- De-Sta-Co Polyurethane Tubing