Shop All Polyurethane Tubing
De-Sta-Co
Urethane 4In.Hx4In.Wx24In. 1/8In. St Pla
Mfr # CPI-BS-4-1/8-4-24
Zoro # G1053827
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-4-1/8-4-24
- Zoro # G1053827
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 4In.Hx4In.Wx24In. 1/8In. St Pla |
Description
Urethane 4In.Hx4In.Wx24In. 1/8In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-545VB IPS SILLCOCK (107-414)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100m, Black (PU08M/516FBK)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Light Blue (2LZF4)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- De-Sta-Co Tubing