Shop All Polyurethane Tubing
De-Sta-Co
Urethane 4In.Hx3In.Wx24In. 1/4In. St Pla
Mfr # CPI-BS-4-1/4-3-24
Zoro # G1053921
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-4-1/4-3-24
- Zoro # G1053921
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 4In.Hx3In.Wx24In. 1/4In. St Pla |
Description
Urethane 4In.Hx3In.Wx24In. 1/4In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (420-POABCP)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- DELTA 22 (58810-BL)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 500', Green (PU04M/532CG)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 500', Clear (PU38CC)
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- De-Sta-Co Tubing