Shop All Polyurethane Tubing
De-Sta-Co
Urethane 4In.Hx2In.Wx24In. 2In. St Plate
Mfr # CPI-BS-4-2-2-24
Zoro # G1055680
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-4-2-2-24
- Zoro # G1055680
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 4In.Hx2In.Wx24In. 2In. St Plate |
Description
Urethane 4In.Hx2In.Wx24In. 2In. St Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- BUCKAROOS 6" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (106-12-20 RD BUCKET)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Green (PU14AG)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- De-Sta-Co Tubing