Shop All Polyurethane Tubing
De-Sta-Co
Urethane 4In.Hx2In.Wx24In. 1/4In. St Pla
Mfr # CPI-BS-4-1/4-2-24
Zoro # G1053949
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-4-1/4-2-24
- Zoro # G1053949
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 4In.Hx2In.Wx24In. 1/4In. St Pla |
Description
Urethane 4In.Hx2In.Wx24In. 1/4In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" Black Recessed Coupling (4357000980)
- IPS 3 in. DWV ABS Snap-In Cleanout with Plug (68501)
- CHARLOTTE 90D Elbw Instxfpt 1X3/4" (UPVCFRE-1007)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009402)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00024)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 840mm (4MPS-08M-40)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1526)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow (PU38-AY)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5601)
- De-Sta-Co Tubing