Shop All Polyurethane Tubing
De-Sta-Co
Urethane 3In.Hx1In.Wx24In. 2In. St Plate
Mfr # CPI-BS-3-2-1-24
Zoro # G1056198
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-3-2-1-24
- Zoro # G1056198
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 3In.Hx1In.Wx24In. 2In. St Plate |
Description
Urethane 3In.Hx1In.Wx24In. 2In. St Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 5" Black Pipe Nipple Sch 40 (0330020801)
- ZORO SELECT 3/16" Compression Low Lead Brass Sleeve (700060-03)
- PROPLUS REPAIR CLAMP, 2 BOLT, 2 X 6, STAINLESS STEEL (461012)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Yellow (PU38AY)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100050)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- De-Sta-Co Tubing