Shop All Polyurethane Tubing
De-Sta-Co
Urethane 3In.Hx1In.Wx24In. 1In. St Plate
Mfr # CPI-BS-3-1-1-24
Zoro # G1056277
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-3-1-1-24
- Zoro # G1056277
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 3In.Hx1In.Wx24In. 1In. St Plate |
Description
Urethane 3In.Hx1In.Wx24In. 1In. St Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1T1L (VUVG-B10-B52-ZT-F-1T1L)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- KOHLER Cam Assembly Kit, Angled Base (Pair) (1225458)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Light Blue (PU38ALB)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- PARKER Tubing, 7/16 in ID, PFA, Natural, 50 ft. (104-0500031-NT-50)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- De-Sta-Co Polyurethane Tubing