Shop All Polyurethane Tubing
De-Sta-Co
Urethane 2In.Hx1In.Wx24In. 1/8In. St Pla
Mfr # CPI-BS-2-1/8-1-24
Zoro # G1055741
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-2-1/8-1-24
- Zoro # G1055741
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 2In.Hx1In.Wx24In. 1/8In. St Pla |
Description
Urethane 2In.Hx1In.Wx24In. 1/8In. St Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20878)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1617)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', White (PU14CW)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Yellow (PU04M/532AY)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Yellow (PU12AY)
- De-Sta-Co Tubing