Shop All Polyurethane Tubing
De-Sta-Co
Urethane 2 1/2In H X 3In W X 24In With
Mfr # CPI-BS-2-1/2-3/4-3-24
Zoro # G1054691
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-2-1/2-3/4-3-24
- Zoro # G1054691
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Urethane 2 1/2In H X 3In W X 24In With |
Description
Urethane 2 1/2In H X 3In W X 24In With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. Blue PEX Pipe (APPB10012)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- SANITUBE Wingnut I-Line Clamp, 1"-1-1/2" 304 (13IS-100-150)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT012100)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT014100)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- TYGON Tubing, Clear, 3/4 In. Inside Dia, 50 ft. (ACF00053)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow (PU50-AY PU12-AY)
- De-Sta-Co Tubing