Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 750 Lb, H 7.65
Mfr # 210-USS
Zoro # G2544455
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 750
- Overall Height (In.) 8.19 in
- Body Material Stainless Steel
- Overall Length (In.) 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 210-USS
- Zoro # G2544455
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.19 in |
Overall Length (In.) | 5.51 in |
Height Under Arm (In.) | 1.67 in |
Thread Size | 3/8 - 16 |
Dia. (In.) | 0.33 in |
Spindle Thread Size | 3/8"-16 |
Arm Length | 3.62 in |
Overall Width | 6.02 in |
Fastener Thread Size | 3/8"-16 |
Height Under Arm | 1.69 in |
Overall Length | 5.54 in |
Max Height Under Arm | 1.51 - 2" |
Overall Depth | 8.19 in |
Max Arm Length | Greater than 3" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.62 in, Height Under Arm 1.69 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Fastener Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Cleat Latch 334101 (334101)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Clamp Hold-Down Action 205-Sl (205-SL)
- De-Sta-Co Clamps