Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 600 Lb, H 8.15
Mfr # 210-U
Zoro # G2949186
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 600
- Overall Height (In.) 8.19 in
- Body Material Steel
- Overall Length (In.) 5.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 210-U
- Zoro # G2949186
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.19 in |
Overall Length (In.) | 5.54 in |
Height Under Arm (In.) | 1.67 in |
Thread Size | M10 |
Dia. (In.) | 0.33 in |
Fastener Thread Size | M10 |
Overall Width | 6.02 in |
Spindle Thread Size | M10 |
Height Under Arm | 1.67 in |
Arm Length | 3.63 in |
Max Height Under Arm | 1.51 - 2" |
Max Arm Length | Greater than 3" |
Overall Depth | 8.19 in |
Overall Length | 5.54 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.63 in, Height Under Arm 1.67 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Fastener Thread Size M10, Includes Flanged Washer (235106), Spindle (240208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- KO-KEN Socket 45mm 12 Point 68mm 1 Sq. Drive (8405M-45)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Tap Set (T/A54849)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- De-Sta-Co Clamps