Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 600 Lb, H 4.72
Mfr # 2002-UR
Zoro # G3177072
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 600
- Overall Height (In.) 4.72 in
- Body Material Steel
- Overall Length (In.) 4.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-UR
- Zoro # G3177072
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.72 in |
Overall Length (In.) | 4.27 in |
Height Under Arm (In.) | 0.95 in |
Dia. (In.) | 0.22 in |
Thread Size | M6 |
Overall Length | 4.27 in |
Spindle Thread Size | M6 |
Overall Depth | 4.72 in |
Arm Length | 1.93 in |
Height Under Arm | 0.95 in |
Max Arm Length | Less than 2" |
Max Height Under Arm | Less than 1 |
Overall Width | 3.29 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 0.95 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Includes Flanged Washer (215105), Spindle (215208-M), Mounting Holes Center to Center - Long Side 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- J.W. WINCO GN310-10-125-A-5/16X18-NI Gear Lever Stainless Steel (310-10-125-A-5/16X18-NI)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- De-Sta-Co Toggle & Latch Clamps