Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 375 Lb, H 6.93
Mfr # 207-U
Zoro # G1505226
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 375
- Overall Height (In.) 6.93 in
- Body Material Steel
- Overall Length (In.) 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 207-U
- Zoro # G1505226
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.93 in |
Overall Length (In.) | 3.72 in |
Height Under Arm (In.) | 1.25 in |
Dia. (In.) | 0.28 in |
Thread Size | M8 |
Fastener Thread Size | M8 |
Spindle Thread Size | M8 |
Max Arm Length | 2 - 3" |
Max Height Under Arm | 1 - 1.5" |
Height Under Arm | 1.25 in |
Overall Width | 3.12 in |
Arm Length | 2.14 in |
Overall Depth | 7.48 in |
Overall Length | 3.72 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.14 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Fastener Thread Size M8, Handle Color Red, Includes Spindle (225208-M), Flanged Washer (507107)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.95 In, 8.65 (2017-UR)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, SS (307-USS)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- De-Sta-Co Toggle & Latch Clamps