Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 375 Lb, H 6.89
Mfr # 207-UL
Zoro # G2605653
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 375
- Overall Height (In.) 6.93 in
- Body Material Steel
- Overall Length (In.) 5.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 207-UL
- Zoro # G2605653
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.93 in |
Overall Length (In.) | 5.41 in |
Height Under Arm (In.) | 1.25 in |
Dia. (In.) | 0.28 in |
Thread Size | M8 |
Height Under Arm | 1.25 in |
Fastener Thread Size | M8 |
Spindle Thread Size | M8 |
Overall Width | 3.12 in |
Max Arm Length | Greater than 3" |
Overall Depth | 7.48 in |
Overall Length | 5.41 in |
Arm Length | 3.85 in |
Max Height Under Arm | 1 - 1.5" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.85 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Fastener Thread Size M8, Includes Spindle (225208-M), Flanged Washer (507107)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2400M/12)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- De-Sta-Co Toggle & Latch Clamps